Menu Search
LIFT-ALL #EN1-602NX5

Webmaster Endless Web Sling Yellow Polyester

SKU # 69788698982 Manufacturer Series: 1200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Endless Web Sling
Sling - Width: 2.00"
Sling - Length: 6.00 ft
Capacity - Choker: 3800 lb
Capacity - Vertical: 4800 lb.
Capacity - Vertical Basket: 9600 lb
Material: Polyester
Material Color: Yellow

SLING, ENDLESS,NYL,2"X5',1-PLY,TYPE-5, TO BE MFG. AND TAGGED IAW ASME B30.9

Additional Info: 1 Ply Material. Red Core Yarn Warning System, Yellow Body, One Black Edge, Blue Center Stripe