Menu Search
Web Slings - Single Endless Web Sling Yellow Polyester
LIFT-ALL #EN1-602-3FT

Webmaster Endless Web Sling Yellow Polyester

SKU # 69788614669 Manufacturer Series: 1200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Endless Web Sling
Sling - Width: 2.00"
Sling - Length: 3.00 ft
Capacity - Choker: 3800 lb
Capacity - Vertical: 4800 lb.
Capacity - Vertical Basket: 9600 lb
Material: Polyester
Material Color: Yellow

Additional Info: 1 Ply