You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LIFT-ALL #EN1601NX3

Webmaster Endless Web Sling, Yellow, Nylon, 1.00 in. W, 3.00 ft L, 1900 lb Choker, 2400 lb Vertical

SKU # 69788698900 Manufacturer Series: 1200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Endless Web Sling
Sling - Width: 1 in.
Sling - Length: 3 ft.
Capacity - Choker: 1900 lb
Capacity - Vertical: 2400 lb.
Capacity - Vertical Basket: 4800 lb
Material: Nylon
Material Color: Yellow

Additional Info: 1 Ply, Web Grade-Light-Duty