Menu Search
Web Slings - Single Eye-Eye Web Sling Nylon
HASTINGS FIBERGLASS PRODUCTS #3725-4

Eye-Eye Web Sling Nylon

SKU # 78036098916
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Eye-Eye Web Sling
Eye Size: 8.00 inL
Sling - Width: 1.00"
Sling - Length: 4.00 ft
Capacity - Choker: 1900 lb
Capacity - Vertical: 2400 lb.
Capacity - Vertical Basket: 4800 lb
Material: Nylon

Web Slings - Single: Type - Eye-Eye Web Sling; Eye Size - 8.00 inL; Sling - Width - 1.00"; Sling - Length - 4.00 ft; Capacity - Choker - 1900 lb; Capacity - Vertical - 2400 lb; Capacity - Vertical Basket - 4800 lb; Material - Nylon; Additional Information - 2 Ply

Additional Info: 2 Ply