Menu Search

BASHLIN #951-200-6

Eye-Eye Web Sling Orange Nylon

SKU: 78016098885
Manufacturer Series: 951 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Eye-Eye Web Sling
Eye Size: 6.00 inL
Sling - Width: 2.00"
Sling - Length: 6.00 ft
Capacity - Choker: 5120 lb
Capacity - Vertical: 6400 lb.
Capacity - Vertical Basket: 12800 lb
Material: Nylon
Material Color: Orange
Description
Web Slings - Single: Type - Eye-Eye Web Sling; Eye Size - 6.00 inL; Sling - Width - 2.00"; Sling - Length - 6.00 ft; Capacity - Choker - 5120 lb; Capacity - Vertical - 6400 lb; Capacity - Vertical Basket - 12800 lb; Material - Nylon; Material Color - Orange; Additional Information - 1 Ply. Style: Eye and Eye Flat; Manufacturer Series - 951 Series
Additional Info: 1 Ply. Style: Eye and Eye Flat