Menu Search
Web Slings - Single Endless Web Sling Orange Nylon
BASHLIN #951-200-4

Endless Web Sling Orange Nylon

SKU # 78016098884 Manufacturer Series: 950 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Endless Web Sling
Sling - Width: 2.00"
Sling - Length: 4.00 ft
Capacity - Choker: 4480 lb
Capacity - Vertical: 5600 lb.
Capacity - Vertical Basket: 11200 lb
Material: Nylon
Material Color: Orange

Additional Info: 1 Ply