THOMAS & BETTS #E9UDVHMG

Weatherproof-In-Use Cover (1) Duplex Polycarbonate

SKU: 03448119104
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cover Type: Weatherproof-In-Use
Gangs: 1
Configuration: (1) Duplex
Lid Type: Deep
Position: Vertical or Horizontal
Mounting: Box or Device
Material: Polycarbonate
Finish: Gray
Depth: 4.74 in.
Manufacturer Series: Universal
Description
Weatherproof In Use Covers: Cover Type - Weatherproof-In-Use; Gangs - 1; Configuration - (1) Duplex; Lid Type - Deep; Position - Vertical or Horizontal; Mounting - Box or Device; Material - Polycarbonate; Finish - Gray; Depth - in - 4.74; Additional Information - Mounting Position: Vertical or Horizontal. Universal Device Base, (14) KO Configured Openings. NEMA 3R Cover; Manufacturer Series - Universal
Additional Info: Mounting Position: Vertical or Horizontal. Universal Device Base, (14) KO Configured Openings. NEMA 3R Cover