Menu Search
Weatherproof While-In-Use Covers While-In-Use Cover, GFCI, Toggle Switch, Vertical, Gray

TAYMAC CORP #MX7280S

While-In-Use Cover, GFCI, Toggle Switch, Vertical, Gray

SKU #09232610137
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cover Type: Weatherproof-In-Use
Gangs: 2
Configuration: GFCI, Toggle Switch
Position: Vertical
Mounting: Key Hole
Material: Die Cast Metal
Finish: Gray
Height: 5.98 in.
Width: 5.26 in.
Depth: 2.27 in.

TMAC MX7280S 2G MX IN-USE CVR