Menu Search
Search
RED DOT #CKSDV

DRY-TITE Weatherproof-In-Use Cover (1) Duplex Aluminum, Cast

SKU # 04226937000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Weatherproof-In-Use
Gangs: 1
Configuration: (1) Duplex
Lid Type: Standard
Position: Vertical
Mounting: Box
Material: Aluminum, Cast
Height: 4.56 in.
Width: 2.81 in.
Depth: 2.25 in.

Weatherproof In Use Covers: Cover Type - Weatherproof-In-Use; Gangs - 1; Configuration - (1) Duplex; Lid Type - Standard; Position - Vertical; Mounting - Box; Material - Aluminum, Cast; Height - in - 4.56; Width - in - 2.81; Depth - in - 2.25; Manufacturer Series - DRY-TITE