Menu Search
Weatherproof While-In-Use Covers Weatherproof-In-Use Cover, 6.59 in. H x 3.30 in. W x 3.75 in. D, Thermoplastic, Gray, Deep Lid
LEVITON #5977-DGY

Weatherproof-In-Use Cover, 6.59 in. H x 3.30 in. W x 3.75 in. D, Thermoplastic, Gray, Deep Lid

SKU # 07847785597
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cover Type: Weatherproof-In-Use
Gangs: 1
Configuration: (1) GFCI
Lid Type: Deep
Position: Vertical
Mounting: Box
Material: Thermoplastic
Finish: Gray
Height: 6.59 in.
Width: 3.3 in.
Depth: 3.75 in.

Additional Info: Commercial Grade