Menu Search
Weatherproof While-In-Use Covers Cover, In-Use; Weatherproof; 5.46 in. H x 5.05 in. W x 2.88 in. D; Clear
LEVITON #5996-CL

Commercial Cover, In-Use; Weatherproof; 5.46 in. H x 5.05 in. W x 2.88 in. D; Clear

SKU # 07847794647
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cover Type: Weatherproof-In-Use
Gangs: 1
Configuration: (1) Duplex
Lid Type: Standard
Position: Horizontal
Mounting: Box
Material: Thermoplastic
Finish: Clear
Height: 5.46 in.
Width: 5.05 in.
Depth: 2.88 in.