Menu Search
LEGRAND - PASS & SEYMOUR #WIUC10-SC

Weatherproof-In-Use Cover (1) GFCI, Duplex Polycarbonate

SKU # 78500726871
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Weatherproof-In-Use
Gangs: 1
Configuration: (1) GFCI, Duplex
Lid Type: Standard
Position: Vertical
Mounting: Box
Material: Polycarbonate
Finish: Clear
Height: 7.4 in.
Width: 5.34 in.
Depth: 3 in.