LEGRAND - PASS & SEYMOUR #WIUC10-SB

Weatherproof Cover, (1) Single Recept, Vertical or Horizontal, Box Mount, Polycarbonate

SKU: 78500786196
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Weatherproof-In-Use
Gangs: 2
Configuration: (1) Single Recept
Lid Type: Shallow
Position: Vertical or Horizontal
Mounting: Box
Material: Polycarbonate
Finish: Clear
Height: 7.4 in.
Width: 5.34 in.
Depth: 3 in.
Description
Corner hinges allow versatile polycarbonate covers to be installed either vertically or horizontally. They provide generous interior room to accommodate bends in even the heaviest cords. They are lockable to prevent tampering, and deliver excellent weather resistance thanks to neoprene-blend gasketing, a cord flap seal and our exclusive WaterShed channel.