You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LEGRAND - PASS & SEYMOUR #WIUCED10DCL

Cover, Weatherproof While-in Use; PC; Gray Base/Clear Cover; 1 Gang, Deep; 4 in. Depth

SKU # 78500732084 Manufacturer Series: MR-Legrand WIU Covers
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Weatherproof While-in Use Cover
Gangs: 1, Deep
Configuration: (1) Single Receptacle
Lid Type: Self-Closing
Position: Vertical or Horizontal
Mounting: Vertical/Horizontal
Material: Polycarbonate
Finish: Gray Base/Clear Cover
Height: 7.4 in.
Width: 2-3/8 in.
Depth: 5 in.

Corner hinges allow versatile polycarbonate covers to be installed either vertically or horizontally. They provide generous interior room to accommodate bends in even the heaviest cords. They are lockable to prevent tampering, and deliver excellent weather resistance thanks to neoprene-blend gasketing, a cord flap seal and our exclusive WaterShed channel.

Additional Info: American Act compliant.