Weatherproof Receptacle Cover, 5.50 in. H x 3.06 in. W x 4.75 in. D, Polycarbonate, Clear

SKU: 07827507283
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cover Type: Weatherproof-In-Use
Gangs: 1
Configuration: (1) GFCI, Duplex, Single Recept, Toggle Switch
Lid Type: Standard
Position: Vertical or Horizontal
Mounting: Box
Material: Polycarbonate
Finish: Clear
Height: 5.5 in.
Width: 3.06 in.
Depth: 4.75 in.
Manufacturer Series: WP1100
Weatherproof In Use Covers: Cover Type - Weatherproof-In-Use; Gangs - 1; Configuration - (1) GFCI, Duplex, Single Recept, Toggle Switch; Lid Type - Standard; Position - Vertical or Horizontal; Mounting - Box; Material - Polycarbonate; Finish - Clear; Height - in - 5.50; Width - in - 3.06; Depth - in - 4.75; Additional Information - Lockable Hasp; Manufacturer Series - WP1100
Additional Info: Lockable Hasp