INTERMATIC #WP1010MXD

Weatherproof-In-Use Cover Die-Cast Aluminum

SKU: 07827513013
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Weatherproof-In-Use
Gangs: 1
Lid Type: Standard
Position: Vertical
Mounting: Box
Material: Die Cast Aluminum
Finish: Gray
Height: 6.375 in.
Width: 3.875 in.
Depth: 3.125 in.
Description
Covers: Cover Type - Weatherproof-In-Use; Gangs - 1; Lid Type - Standard; Position - Vertical; Mounting - Box; Material - Die-Cast Aluminum; Finish - Gray; Height - in - 6.375; Width - in - 3.875; Depth - in - 3.125; Additional Information - NEMA 3R Rating, Reinforced Hinge Withstands 40 lb. Stress Test
Additional Info: NEMA 3R Rating, Reinforced Hinge Withstands 40 lb. Stress Test