INTERMATIC #WP5100C

Weatherproof Cover, (1) GFCI, Duplex, Single Receptacle Configuration, Box Mount, Polycarbonate

SKU: 07827514529
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Weatherproof-In-Use
Gangs: 1
Configuration: (1) GFCI, Duplex, Single Receptacle
Position: Vertical or Horizontal
Mounting: Box
Material: Polycarbonate
Finish: Clear
Height: 6.5 in.
Width: 4.75 in.
Depth: 2.75 in.
Manufacturer Series: WP5000
Description
The WP5000 extra-duty plastic series while-in-use covers are easy to install and shipped with a gasket, mounting screws, base and cover assembly, and inserts for a variety of applications. See below for available color options.