Menu Search
INTERMATIC #WP5103C

In-Use Weatherproof Cover, Vertical or Horizontal, Clear

SKU # 07827514766
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Cover Type: Weatherproof-In-Use
Gangs: 1
Configuration: (1) Duplex Receptacle, Decora/GFCI Receptacle and Combination Toggle Switch or Single Receptacle
Position: Vertical or Horizontal
Mounting: Box or Device
Material: UV Stabilized Plastic
Finish: Clear
Height: 6.33 in.
Width: 4.67 in.
Depth: 2.75 in.

Warning – California Prop 65

This product is in compliance with Prop65; it is not known to contain any chemicals associated with this regulation.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.