Menu Search

HUBBELL #RW57600

Weatherproof-In-Use Cover (1) GFCI, Duplex, Single Recept, Toggle Switch Polycarbonate

SKU #88377811957
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cover Type: Weatherproof-In-Use
Gangs: 1
Configuration: (1) GFCI, Duplex, Single Recept, Toggle Switch
Lid Type: Deep
Position: Vertical or Horizontal
Mounting: Box
Material: Polycarbonate
Finish: Translucent Gray
Height: 5.91 in.
Width: 4.32 in.
Depth: 4.82 in.

Weatherproof In Use Covers: Cover Type - Weatherproof-In-Use; Gangs - 1; Configuration - (1) GFCI, Duplex, Single Recept, Toggle Switch; Lid Type - Deep; Position - Vertical or Horizontal; Mounting - Box; Material - Polycarbonate; Finish - Translucent Gray; Height - in - 5.91; Width - in - 4.32; Depth - in - 4.82; Additional Information - Lockable. Accomodates Single Receptacle Diameters 1.34" thru 2.15"

Additional Info: Lockable. Accomodates Single Receptacle Diameters 1.34" thru 2.15"