Menu Search
Weatherproof While-In-Use Covers Weatherproof-In-Use Cover 2 GFCI, Duplex, Single Recept, Toggle Switch Polycarbonate

COOPER WIRING #WIU-2

WeatherBox Weatherproof-In-Use Cover 2 GFCI, Duplex, Single Recept, Toggle Switch Polycarbonate

SKU #03266464450
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cover Type: Weatherproof-In-Use
Gangs: 2
Configuration: (2) GFCI, Duplex, Single Recept, Toggle Switch
Lid Type: Standard
Position: Vertical
Mounting: Box
Material: Polycarbonate
Finish: Gray/Clear
Height: 6.5 in.
Width: 5.75 in.
Depth: 3.25 in.

Additional Info: Includes 3 Inserts for over 60 Configurations