Menu Search
Weatherproof While-In-Use Covers Low Profile Cover, Nonmetallic, Clear, Standard Lid, (1) Standard Size Wall Plate, Vertical
ARLINGTON INDUSTRIES #60VCBAG

In-and-Out Low Profile Cover, Nonmetallic, Clear, Standard Lid, (1) Standard Size Wall Plate, Vertical

SKU # 01899700700
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cover Type: Weatherproof-In-Use
Gangs: 1
Configuration: (1) Standard Size Wall Plate
Lid Type: Standard
Position: Vertical
Mounting: Box
Material: Nonmetallic
Finish: Clear

Additional Info: Features: In-and-Out Cover, Low profile Not In-Use position, Pull Out for In-Use position. Bag Qty: 20