Menu Search
Weatherproof Round Outlet Boxes Weatherproof Round Outlet Box Phenolic 0.50 in.
THOMAS & BETTS #AO4-12

Weatherproof Round Outlet Box Phenolic 0.50 in.

SKU # 78635860040 Manufacturer Series: AO
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Box Type: Weatherproof Round Outlet Box
Diameter in inch: 4.12 in.
Depth: 1.87 in.
Cover: None
Number of Hubs: 4
Hub Size: 0.5 in.
Hub Location: (4) Side
Capacity - cu-in: 12
Material: Phenolic
Finish: Black
Plugs: 4

Additional Info: Cover Part# AO-51