Menu Search
Weatherproof Round Outlet Boxes Weatherproof Round Outlet Box Die Cast Aluminum 0.50 in.

STONCO LIGHTING #75F

Weatherproof Round Outlet Box Die Cast Aluminum 0.50 in.

SKU #78603415180
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Box Type: Weatherproof Round Outlet Box
Diameter in inch: 4 in.
Cover: (3) 1/2" Tapped Holes
Number of Hubs: 5
Hub Size: 0.5 in.
Hub Location: (1) Back, (4) Side
Material: Die Cast Aluminum
Finish: Gray
Mounting: Lugs
Plugs: 5

Weatherproof Round Outlet Boxes: Box Type - Weatherproof Round Outlet Box; Diameter in inch - 4.00; Cover - (3) 1/2" Tapped Holes; Number of Hubs - 5; Hub Size - in - 0.50; Hub Location - (1) Back, (4) Side; Material - Die Cast Aluminum; Finish - Gray; Mounting - Lugs; Plugs - 5