Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
RED DOT #DS-48

DRY-TITE Weatherproof Round Outlet Box, 4.12 in. Dia x 1.62 in. D, 17 cu-in, -5 0.75 in. Hubs

SKU # 04226981053 Manufacturer Series: D-PAK
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Weatherproof Round Outlet Box
Diameter in inch: 4.12 in.
Depth: 1.62 in.
Cover: Blank
Number of Hubs: 5
Hub Size: 0.75 in.
Hub Location: (1) Back, (4) Side
Capacity - cu-in: 17
Material: Die-cast Aluminum
Finish: Silver
Mounting: Lugs
Plugs: 4