Menu Search
Search
RED DOT #S130E

Extension Ring, 4-1/8 in. Dia, 1-5/8 in. D, 4 1/2 in. Hub

SKU # 04226965220
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Extension Ring
Diameter in inch: 4-1/8 in.
Depth: 1-5/8 in.
Hub Size: 1/2 in.
Number of Hubs: 4
Material: Powder Coated Aluminum
Color: Silver