Menu Search
MULBERRY #30381

Weatherproof Outlet Box Cover, 4.00 in. Dia, Blank, Aluminum, Gray

SKU # 09532730381
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Outlet Box Cover
Diameter in inch: 4 in.
Opening Type: Blank
Material: Aluminum

Weatherproof Round Box Covers: Type - Weatherproof Outlet Box Cover; Diameter in inch - 4.00; Opening Type - Blank; Material - Aluminum