EATON CROUSE-HINDS SERIES #TP7944

3/4 in Threaded Slotted Outlet Box Plug Die Cast Zinc

SKU: 78618907944
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Threaded Slotted Outlet Box Plug
Trade Size: 3/4 in.
Material: Die Cast Zinc
Color: Gray
Description
Weatherproof Outlet Box Plugs: Type - Threaded Slotted Outlet Box Plug; Trade Size - 3/4 in; Material - Die Cast Zinc; Color - Gray