×

Your shopping cart is empty.

INTERMATIC WP3100C

INTERMATIC  WP3100C

Weatherproof Receptacle Cover, 5.77 in. H x 4.00 in. W x 3.00 in. D, Polycarbonate, Gray/Clear

INTERMATIC

Manufacturer # WP3100C

SKU: 07827510609





Product Description

Weatherproof In Use Covers: Cover Type - Weatherproof-In-Use; Gangs - 1; Configuration - (1) GFCI, Duplex, Single Recept, Toggle Switch; Lid Type - Standard; Position - Vertical or Horizontal; Mounting - Box; Material - Polycarbonate; Finish - Gray/Clear; Height - in - 5.77; Width - in - 4.00; Depth - in - 3.00; Additional Information - Lockable Hasp; Manufacturer Series - Flexi-Guard


Additional: Lockable Hasp
Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Cover Type: Weatherproof-In-Use
Gangs: 1
Configuration: (1) GFCI, Duplex, Single Recept, Toggle Switch
Lid Type: Standard
Position: Vertical or Horizontal
Mounting: Box
Material: Polycarbonate
Finish: Gray/Clear
Height: 5.77 in.
Width: 4 in.
Depth: 3 in.
Manufacturer Series: Flexi-Guard

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: