Menu Search
Weatherproof In Use Cover and Box Kits Electrical Box With Cover, Duplex Receptacle/GFCI Device, 1 Devices, Nonmetallic, White Cover
ARLINGTON INDUSTRIES #DBVR131W

Electrical Box With Cover, Duplex Receptacle/GFCI Device, 1 Devices, Nonmetallic, White Cover

SKU # 01899714375 Manufacturer Series: In Box
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: WPF In Use Cover and Box Kit
Mounts To: Wall Siding
Mounting Position: Recessed Vertical
No of Devices: 1
Device Types: Duplex Receptacle, GFCI
Cover Material: Nonmetallic
Cover Color: White
Box Material: Nonmetallic
Box Entry: Knockouts
Contents: Cover, 1-Gang Retro Box, (2) Device Inserts, (1) NM connector, (1) Siding profile adapter, (2) Caulk rolls, Bug inserts, Install screws.

Additional Info: Application: Retrofit 1/4 & 5/16" Vinyl Siding.