Menu Search
TAYMAC CORP #DB450S

Weatherproof Outlet Box, 2 Gang, 4 Hub, Die-Cast Metal, Gray

SKU # 09232611224
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Outlet Box
Gangs: 2
Number of Hubs: 4
Hub Size: 1/2 in.
Capacity - cu-in: 32.5
Material: Die Cast Metal
Color: Gray
Mounting: Included