Menu Search
Weatherproof Device Boxes Weatherproof Outlet Box, 1 Gang, 3 Hub, PVC, Gray
TAYMAC CORP #PSB37550GY

Weatherproof Outlet Box, 1 Gang, 3 Hub, PVC, Gray

SKU # 09232613036
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Weatherproof Outlet Box
Gangs: 1
Number of Hubs: 3
Hub Size: 0.75 in.
Hub Placement: (1) Back (2) Each End
Depth: 2 in.
Capacity - cu-in: 16.5
Material: PVC
Color: Gray
Mounting: Knockouts/Lugs

Weatherproof Device Boxes: Type - Weatherproof Outlet Box; Gangs - 1; Number of Hubs - 3; Hub Size - in - 0.75; Hub Placement - (1) Back (2) Each End; Depth - in - 2.00; Capacity - cu-in - 16.5; Material - PVC; Color - Gray; Mounting - Knockouts/Lugs; Additional Information - Size: 5.38 in. H X 3.88 in. W

Additional Info: Size: 5.38 in. H X 3.88 in. W