Menu Search
Weatherproof Device Boxes Weatherproof Outlet Box, 2 Gangs, 40.3 cu in., 2.69 in. D, 5 Hubs, 0.5 in. Hub, Silver

RED DOT #2IHD5-1

DRY-TITE Weatherproof Outlet Box, 2 Gangs, 40.3 cu in., 2.69 in. D, 5 Hubs, 0.5 in. Hub, Silver

SKU #04226939361
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Weatherproof Device Box
Gangs: 2
Number of Hubs: 5
Hub Size: 0.5 in.
Hub Placement: (2) Each End (1) Back
Depth: 2.69 in.
Capacity - cu-in: 40.3
Material: Die Cast Aluminum
Color: Silver
Mounting: Lugs