Menu Search
Weatherproof Device Boxes Weatherproof Outlet Box, 2 Gangs, 31.8 cu in., 2.00 in. D, 4 Hubs, 0.5 in. Hub, Silver

RED DOT #2IH4-1

DRY-TITE Weatherproof Outlet Box, 2 Gangs, 31.8 cu in., 2.00 in. D, 4 Hubs, 0.5 in. Hub, Silver

SKU #04226939426
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Weatherproof Device Box
Gangs: 2
Number of Hubs: 4
Hub Size: 0.5 in.
Hub Placement: (2) End (1) End (1) Back
Depth: 2 in.
Capacity - cu-in: 31.8
Material: Die Cast Aluminum
Color: Silver
Mounting: Knockouts