Menu Search
Weatherproof Device Boxes Weatherproof Device Box, 1 Gang, 17.3 cu in., 2.00 in. D, 4 Hubs, 0.5 in. Hub, Silver
RED DOT #IH4-1-LM

DRY-TITE Weatherproof Device Box, 1 Gang, 17.3 cu in., 2.00 in. D, 4 Hubs, 0.5 in. Hub, Silver

SKU # 04226939255
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Weatherproof Device Box
Gangs: 1
Number of Hubs: 4
Hub Size: 0.5 in.
Hub Placement: (2) End (1) End (1) Back
Depth: 2 in.
Capacity - cu-in: 17.3
Material: Die Cast Aluminum
Color: Silver
Mounting: Lugs

Weatherproof Device Boxes: Type - Weatherproof Device Box; Gangs - 1; Number of Hubs - 4; Hub Size - in - 0.50; Hub Placement - (2) End (1) End (1) Back; Depth - in - 2.00; Capacity - cu-in - 17.3; Material - Die Cast Aluminum; Color - Silver; Mounting - Lugs; Manufacturer Series - DRY-TITE