Menu Search
Weatherproof Device Boxes Weatherproof Device Box, 1 Gang, 17.0 cu in., 2.00 in. D, 4 Hubs, 0.75 in. Hub

RED DOT #DIH4-2-LM

DRY-TITE Weatherproof Device Box, 1 Gang, 17.0 cu in., 2.00 in. D, 4 Hubs, 0.75 in. Hub

SKU #04226981025
Manufacturer Series: D-PAK
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Weatherproof Device Box
Gangs: 1
Number of Hubs: 4
Hub Size: 0.75 in.
Hub Placement: (2) End (1) End (1) Back
Depth: 2 in.
Capacity - cu-in: 17
Material: Die Cast Aluminum
Color: Silver
Mounting: Lugs

Weatherproof Device Boxes: Type - Weatherproof Device Box; Gangs - 1; Number of Hubs - 4; Hub Size - in - 0.75; Hub Placement - (2) End (1) End (1) Back; Depth - in - 2.00; Capacity - cu-in - 17.0; Material - Die Cast Aluminum; Color - Silver; Mounting - Lugs; Manufacturer Series - DRY-TITE D-PAK