MULBERRY #30584

Weatherproof Device Box, 1 Gang, 23.0 cu in., 2.63 in. D, 3 Hubs, 0.75 in. Hub, Gray

SKU: 09532730584
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Weatherproof Device Box
Gangs: 1
Number of Hubs: 3
Hub Size: 0.75 in.
Hub Placement: (1) Each End (1) Back
Depth: 2.63 in.
Capacity - cu-in: 23
Material: Die Cast Aluminum
Color: Gray
Mounting: Knockouts/Lugs
Manufacturer Series: Royal Mountie
Description
Weatherproof Device Boxes: Type - Weatherproof Device Box; Gangs - 1; Number of Hubs - 3; Hub Size - in - 0.75; Hub Placement - (1) Each End (1) Back; Depth - in - 2.63; Capacity - cu-in - 23.0; Material - Die Cast Aluminum; Color - Gray; Mounting - Knockouts/Lugs; Manufacturer Series - Royal Mountie