MOLEX #453CR

Weatherproof Device Box, 1 Gang, 2 Hub, Fiberglass, Yellow

SKU: 78678877953
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Weatherproof Device Box
Gangs: 1
Number of Hubs: 2
Hub Size: 0.75 in.
Hub Placement: (1) Each End
Material: Fiberglass
Color: Yellow
Manufacturer Series: WATERTITE
Description
Weatherproof Device Boxes: Type - Weatherproof Device Box; Gangs - 1; Number of Hubs - 2; Hub Size - in - 0.75; Hub Placement - (1) Each End; Material - Fiberglass; Color - Yellow; Additional Information - F.D. Box w/Knock-out Hub Openings, Corrosion-Resistant; Manufacturer Series - WATERTITE
Additional Info: F.D. Box w/Knock-out Hub Openings, Corrosion-Resistant