Menu Search
Weatherproof Device Boxes Weatherproof Device Box, 3 Gang, 7 Hub, Aluminum, Gray

LEGRAND - PASS & SEYMOUR #WPB373

Weatherproof Device Box, 3 Gang, 7 Hub, Aluminum, Gray

SKU #78500711666
Manufacturer Series: AJ
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Weatherproof Device Box
Gangs: 3
Number of Hubs: 7
Hub Size: 3/4 in.
Hub Placement: (3) Each Side (1) Back
Depth: 2.75 in.
Capacity - cu-in: 59.8
Material: Aluminum
Color: Gray

Weatherproof Device Boxes: Type - Weatherproof Device Box; Gangs - 3; Number of Hubs - 7; Hub Size - in - 3/4; Hub Placement - (3) Each Side (1) Back; Depth - in - 2.75; Capacity - cu-in - 59.8; Material - Aluminum; Color - Gray; Additional Information - Size: 6.43 in. H x 4.59 in. W; Manufacturer Series - AJ

Additional Info: Size: 6.43 in. H x 4.59 in. W