LEGRAND - PASS & SEYMOUR #WPB342

Weatherproof Device Box, 2 Gang, 4 Hub, Die Cast Aluminum, Gray

SKU: 78500711655
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Weatherproof Device Box
Gangs: 2
Number of Hubs: 4
Hub Size: 0.75 in.
Hub Placement: (2) End (1) End (1) Back
Depth: 2.24 in.
Capacity - cu-in: 30
Material: Die Cast Aluminum
Color: Gray
Mounting: Knockouts/Lugs
Description
Weatherproof Device Boxes: Type - Weatherproof Device Box; Gangs - 2; Number of Hubs - 4; Hub Size - in - 0.75; Hub Placement - (2) End (1) End (1) Back; Depth - in - 2.24; Capacity - cu-in - 30.0; Material - Die Cast Aluminum; Color - Gray; Mounting - Knockouts/Lugs