You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
HUBBELL #5340-0

Weatherproof Device Box, 2 Gang, 7 Hub, Die Cast Aluminum, Gray

SKU # 05016953400
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65

Weatherproof Device Boxes: Type - Weatherproof Device Box; Gangs - 2; Number of Hubs - 7; Hub Size - in - 0.50; Hub Placement - (3) Each End (1) Back; Depth - in - 2.00; Capacity - cu-in - 28.0; Material - Die Cast Aluminum; Color - Gray; Mounting - Knockouts/Lugs

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.