Menu Search
Weatherproof Device Boxes Weatherproof Device Box, 2 Gang, 3 Hub, Die Cast Aluminum, Gray
EATON CROUSE-HINDS SERIES #TP7090

Weatherproof Device Box, 2 Gang, 3 Hub, Die Cast Aluminum, Gray

SKU # 78618907090
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Weatherproof Device Box
Gangs: 2
Number of Hubs: 3
Hub Size: 0.75 in.
Hub Placement: (1) Each End (1) Back
Depth: 2 in.
Capacity - cu-in: 30.5
Material: Die Cast Aluminum
Color: Gray
Mounting: Lugs