EATON CROUSE-HINDS SERIES #AJ37

Weatherproof Device Box, 1 Hub

SKU: 78227402780
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Weatherproof Device Box
Number of Hubs: 1
Hub Size: 1 in.
Depth: 7.43 in.
Manufacturer Series: AJ
Description
Weatherproof Device Boxes: Type - Weatherproof Device Box; Number of Hubs - 1; Hub Size - in - 1; Depth - in - 7.43; Additional Information - Size: 8.00 in. H x 5.87 in. W; Manufacturer Series - AJ
Additional Info: Size: 8.00 in. H x 5.87 in. W