You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #TP7042

Weatherproof Device Box, 1 Gang, 5 Hub, Die Cast Aluminum, Gray

SKU # 78618907042
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Device Box
Gangs: 1
Number of Hubs: 5
Hub Size: 0.5 in.
Hub Placement: (2) Each End (1) Back
Depth: 2 in.
Capacity - cu-in: 18
Material: Die-cast Aluminum
Color: Gray
Mounting: Knockouts