Menu Search
EATON CROUSE-HINDS SERIES #TP7074

Weatherproof Device Box, 1 Gang, 3 Hub, Die Cast Aluminum, Gray

SKU # 78618907074
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Device Box
Gangs: 1
Number of Hubs: 3
Hub Size: 0.5 in.
Hub Placement: (1) Each End (1) Back
Capacity - cu-in: 24
Material: Die-cast Aluminum
Color: Gray
Mounting: Knockouts