Menu Search
Weatherproof Device Boxes Weatherproof Device Box, 1 Gang, 4 Hub, Die Cast Aluminum, Gray

BWF/STEPHENS #B5-2V

Weatherproof Device Box, 1 Gang, 4 Hub, Die Cast Aluminum, Gray

SKU #08711518041
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Weatherproof Device Box
Gangs: 1
Number of Hubs: 4
Hub Size: 0.5 in.
Hub Placement: (2) End (1) End (1) Back
Depth: 2 in.
Capacity - cu-in: 18.3
Material: Die Cast Aluminum
Color: Gray
Mounting: Lugs