Menu Search
ABB INSTALLATION PRODUCTS #CIFSU-3/4

Thomas and Betts Weatherproof Device Box, 1 Gang, 18.5 cu in., 2.38 in. D, 3 Hubs, 0.75 in. Hub, Aluminum

SKU # 62253881325
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Device Box
Gangs: 1
Number of Hubs: 3
Hub Size: 0.75 in.
Hub Placement: (1) Each End (1) Back
Depth: 2.38 in.
Capacity - cu-in: 18.5
Material: Die-cast Aluminum
Color: Aluminum
Mounting: Lugs