Menu Search
Search
RED DOT #IHEF6S2-1

DRY-TITE Weatherproof Extension Adapter, 21.3 cu in, 1-7/8 in. D, 1 Gang, 1/2 in. Hub, Silver

SKU # 04226939360
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Device Box Flanged Extension
Number of Gangs: 1
Number of Hubs: (2) Each End (1) Each Side
Hub Size: 1/2 in.
Material: Die-cast Aluminum
Color: Silver