Menu Search
Weatherproof Device Box Extensions Adapter, Weatherproof Extension; 10.0 cu in; 1.00 in. D; 1 Gang; Die Cast Metal; Gray

O-Z/GEDNEY #WE1

Adapter, Weatherproof Extension; 10.0 cu in; 1.00 in. D; 1 Gang; Die Cast Metal; Gray

SKU #68785503036
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Weatherproof Device Box Extension
Number of Gangs: 1
Depth: 1 in.
Capacity - cu-in: 10
Material: Die Cast Metal
Color: Gray