Menu Search
LEGRAND - PASS & SEYMOUR #WPEX1

Weatherproof Device Box Extension 1

SKU # 78500711700
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Weatherproof Device Box Extension
Number of Gangs: 1
Number of Hubs: None
Capacity - cu-in: 10.3
Material: Die-cast Aluminum
Color: Gray