Menu Search
HUBBELL #5414-0

Flanged Weatherproof Device Box Extension 1

SKU # 05016954140
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability

Weatherproof Device Box Extensions: Type - Flanged Weatherproof Device Box Extension; Number of Gangs - 1; Depth in inch - 1.50; Number of Hubs - (2) Each End (1) Each Side; Hub Size in inch - 1/2; Capacity - cu-in - 13.8; Material - Die Cast Aluminum; Finish - Powder Coat; Color - Gray; Additional Information - Swing-Arm Fastener Mount